Apply to be a TradeMaster!
Main product image of 2SHE Series 7" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
2SHE Series 7" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$220.19 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.4 Amps
Product Highlight: Voltage
120v

Description

–
Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

–
Product Type:

Fan

RPM:

1725

Horse Power:

1/30

Amperage:

1.4

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5ACC Speed Control (3A)
SKU: 5ACC03SC
Fantech

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can a variable speed fan controller be used on this fan?

Asked by Rb 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there is an available speed control switch part # 5ACC03SC http://www.supplyhouse.com/Fantech-5ACC03SC-5ACC-Speed-Control-3A

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy