Apply to be a TradeMaster!
Main product image of 5ACC Speed Control (3A)
Magnifying glass
Hover image to zoom

5ACC Speed Control (3A)

Brand:
Fantech
SKU:
5ACC03SC
Rating:
(1)
Q&A:
(1)
5ACC Speed Control (3A)
Magnifying glass
Hover image to zoom
$44.22 each
In Stock
In Stock
Get 17 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
3 Amps

Description

–
Variable speed controller permits adjustment of air movement from 100% to approximately 50%. Can be used to operate more than one fan, if the combined total amps do not exceed the control rating. This speed control unit is suitable and intended only for use with 5DD, 5DDU, 5ADE and 2VLD ventilator models.

  • Rated 120V, 60 Hz
  • Controls are intended only for use with ventilators that are speed-controllable

Specs

–
Product Type:

Control

Voltage:

120v

Amperage:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5DDD Series 8" Roof Mount Direct Drive Downblast Fan
SKU: 5DDD085A
Fantech

Product Reviews

1 out of 1 review
100% would recommend this product
1
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DIYer Beware

Everyone knows that white is neutral, and black is hot. Well, for some strange reason, this company decided to put a black and a white wire on this switch. So, this diyer, who was in a hurry and not thinking, connected black to black to black and white to white to white, turned on the power and bang, the switch blew up. Had they had 2 black wires it would've triggered my knowing it had to go inline. Lesson learned. So, how quickly can you get me another switch? Ugh I'd recommend it to a friend with a heads up on this. And don't tell me it's stated in the directions, those, if any, got tossed with the box. Just put 2 black wires please.
GBT
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this speed controller work with fantech 2SHE SERIES FANS? if not what will work? Thanks

Asked by Terry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

5ACC03SC, or 2ACC02SW for 2 speed fans

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy