Apply to be a TradeMaster!
Main product image of 2SHE Series 12" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom

2SHE Series 12" Shutter Mount Exhaust Fan

Brand:
Fantech
SKU:
2SHE1221
Rating:
(4)
Q&A:
(2)
2SHE Series 12" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$207.09 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.4 Amps
Product Highlight: Horse Power
1/30 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM

Description

–
Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

–
Product Type:

Fan

Amperage:

1.4

Horse Power:

1/30

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

RPM:

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great fan and great company!

Using the Fantech as an attic fan. Highly recommend the speed control with it. Supply House provided excellent customer service and very fast delivery. Highly recommend this fan and this company!
Harley78FXE
Telford, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

We use these fans in an outdoor restroom building in the Florida Keys and they are very reliable. This is our first time replacing them since they were installed 6 years ago. They are exposed 24/7 to salt air and tropical heat and have proven to be a great investment.
Stacy S.
Marathon, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

Performed as expected.
Charlie
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan is excellent at a fair price

We like this series of fans from Fantech. The louvers work well without rattles thanks to nylon bushings. Simple 2-wire hookup with internal grounding. We use a speed controller for our use of these fans as the environment is not hot enough for thermostat use. However, our knowledge of these fans indicate they work well with a thermostat and survive hot areas well. If you need a product such as this for whatever project, this series of fans work extremely well for their price.
DenCo Engineering Group
Southeastern
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a sealed motor for use with volatile fumes?

Asked by dsoloarts 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The motor of this fan is enclosed and is resistant to corrosion, however it has not been approved for use with explosive/ volatile fumes.

Was this review helpful to you?

Q: what is the cut out dimention for this fan

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fan requires an opening of 13" wide by 13" tall for installation through the wall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy