Apply to be a TradeMaster!
Main product image of 2SHE Series 16" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom

2SHE Series 16" Shutter Mount Exhaust Fan

Brand:
Fantech
SKU:
2SHE1621
Rating:
(5)
Q&A:
(3)
2SHE Series 16" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$246.82 each
In Stock
In Stock
Get 10 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
120v

Description

Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

Product Type:

Fan

Fan Diameter:

16"

RPM:

1550

Horse Power:

1/20

Amperage:

1.5

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy this product again!

Looks great!
Jenn
Albany ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The fan is working great in pool house ventilation
Gene
Frisco , nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I removed an old squirrel cage fan from the roof and reused the old plentium . I cut the face of the plentium out enough to fit the fan grill inside and mount the new shuttered fan To the outside with sheet metal screws. I drilled a hole in the side of the plentum For the power cord to fit thru and plugged it in to a switched 115v outlet.Bada Bing! Quiet running and draws a whole lotta air From the room below! Perfect.
Rockman
Vallejo calif
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exhaust Fan

I mounted this fan in my shop. Easy to install, all one piece. It is a little louder than I thought...but is fine for a shop. The louvers don't completely seal...can see daylight...but it is a shop!
Tom
Rainier, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan worked great for my application

Installed fan in door of equipment room and exhausted heat just fine.
Greg
San Luis Obispo, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What size opening is needed? Mark

Asked by MSG 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The required opening size for the 2SHE1621 fan is 17" x 17".

Was this review helpful to you?

Q: Is this unit corded? If so how long is the cord?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit does not include a line cord. The unit must be hardwired for installation.

Was this review helpful to you?

Q: WHAT ARE THE DIMENSIONS? LIKE "WITH, HIGHT, LENGHTH? THANK YOU

Asked by JOE 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Dimensions are listed on the submittal sheet found here on our site : http://s3.supplyhouse.com/product_files/2SHE1621-SHE-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy