Apply to be a TradeMaster!
Main product image of 2SHE Series 18" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom

2SHE Series 18" Shutter Mount Exhaust Fan

Brand:
Fantech
SKU:
2SHE1871
Rating:
(0)
Q&A:
(0)
2SHE Series 18" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$376.95 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Amperage
1.2 Amps
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
120v

Description

–
Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

–
Product Type:

Fan

Fan Diameter:

18"

RPM:

1075

Amperage:

1.2

Horse Power:

1/15

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy