Apply to be a TradeMaster!
Main product image of 2SHE Series 24" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom

2SHE Series 24" Shutter Mount Exhaust Fan

Brand:
Fantech
SKU:
2SHE24B1W
Rating:
(1)
Q&A:
(2)
2SHE Series 24" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$556.27 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1150 RPM
Product Highlight: Amperage
3.7 Amps
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
120v

Description

–
Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

–
Product Type:

Fan

Fan Diameter:

24"

RPM:

1150

Amperage:

3.7

Horse Power:

1/4

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would highly recommend this fan!

The fan is absolutely perfect. It is very powerful. Could probably suck a sheet off a ghost!
Mike the Mechanic
Liberty, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How many blades does this fan have? What is shutter made of?

Asked by Tina 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

That fan has 3 blades and the material is described as aluminum and galvanized steel.

Was this review helpful to you?

Q: Which variable speed control switch do I need for this fan?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The variable speed control for this exhaust fan can be found here: http://www.supplyhouse.com/Fantech-5ACC06SC-5ACC-Speed-Control-6A

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy