Apply to be a TradeMaster!
Main product image of 5ACC Speed Control (6A)
Magnifying glass
Hover image to zoom

5ACC Speed Control (6A)

Brand:
Fantech
SKU:
5ACC06SC
Rating:
(1)
Q&A:
(0)
5ACC Speed Control (6A)
Magnifying glass
Hover image to zoom
$41.51 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
6 Amps

Description

–
Variable speed controller permits adjustment of air movement from 100% to approximately 50%. Can be used to operate more than one fan, if the combined total amps do not exceed the control rating. This speed control unit is suitable and intended only for use with 5DD, 5DDU, 5ADE and 2VLD ventilator models.

  • Rated 120V, 60 Hz
  • Controls are intended only for use with ventilators that are speed-controllable

Specs

–
Product Type:

Control

Voltage:

120v

Amperage:

6

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Roof Mount Damper (15" x 15")
SKU: 5ACC15RD
Fantech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works great!

I used it for an inline blower and it worked perfect
that guy
Stillwater OK
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy