Shop Limited Time Deals
Main product image of Model FKD 10 XL 230V, 10" Inline Mixed Flow Fan, 230V (1265 CFM)
Magnifying glass
Hover image to zoom
Model FKD 10 XL 230V, 10" Inline Mixed Flow Fan, 230V (1265 CFM)
Magnifying glass
Hover image to zoom
$1,054.18 each
In Stock
In Stock
Get 1 Wed, Jun 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1265 CFM
Product Highlight: Duct Size
10"
Product Highlight: Voltage
230V

Description

This mixed-flow series inline duct fan combines the high airflow of axial fans with the high static pressure characteristics of backward curved impellers. This inline fan is an excellent choice for exhaust or supply applications where high static pressures need to be overcome.

Features:
  • Mixed-flow impeller enabling high static pressure
  • Built-in thermal overload protection with automatic reset
  • Galvanized steel housing
  • Operable in air stream temperatures up to 140- degree F
  • UL, CSA, HVI, and AMCA Air & Sound certified
  • Comes with fan brackets for quick & easy installation
  • Limited five-year warranty

Specs

Voltage:

230V

Air Flow Capacity (CFM):

1265

Product Type:

Fan

Duct Size:

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy