Apply to be a TradeMaster!
Main product image of BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 15" Roof Mount
Magnifying glass
Hover image to zoom

BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 15" Roof Mount

Brand:
Fantech
SKU:
5BDD15DB-A
Rating:
(0)
Q&A:
(0)
BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 15" Roof Mount
Magnifying glass
Hover image to zoom
$1,629.65 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
2356 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
15"
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1185 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Belt-drive downblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings.

Features and Specifications:


  • Downblast discharge design exhausts foul air from industrial and commercial buildings
  • Roof mount units only
  • Models 5BDD13 & 5BDD49 available with hazardous location configuration
  • Durable spun aluminum construction with steel support braces
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Inlet temperatures up to 170°F
  • Built-in bird screen to protect discharge and ensure safe, obstruction-free operation
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Uni-Mount motor structure
  • Junction box mounted in motor compartment
  • Windband rolled bead for added strength
  • Welded curb cap corners eliminate water entry into ducts or building.
  • Permanently lubricated ball bearings
  • Regreaseable, pillow-block bearings factory installed on models 5BDD30 & 5BDD49
  • Ball bearing motors and variable pitch drives are packed separately when ordered with ventilators
  • 13" diameter and larger are available in explosion-proof construction with hazardous location motors (only available in 1/2 HP motors and larger)

Specs

–
Size:

15"

Voltage:

115/230V

RPM:

1185

Air Flow Capacity (CFM):

2356

Horse Power:

1/2

Warranty:

1 Year

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy