Apply to be a TradeMaster!
Main product image of 20" Roof Mount Belt-Drive Upblast, LMD (Shell)
Magnifying glass
Hover image to zoom

20" Roof Mount Belt-Drive Upblast, LMD (Shell)

Brand:
Fantech
SKU:
5BDU20
Rating:
(0)
Q&A:
(0)
20" Roof Mount Belt-Drive Upblast, LMD (Shell)
Magnifying glass
Hover image to zoom
5BDU20 has been discontinued
Discontinued May 25, 2020
This product has been discontinued.

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"

Description

**Note: This product does not include the Drive or the Motor.

Belt-drive upblast ventilators are designed for roof or wall mounted exhaust for commercial or industrial buildings.

Features and Specifications:
  • Upblast discharge design
  • Spun aluminum construction with steel support braces
  • Weather resistant aluminum windband, motor enclosure, and cover
  • Ball bearing motors and variable pitch drives are packed separately when ordered with ventilators
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Inlet temperatures up to 300°F
  • Models 5BDU10 & 5BDU24 only, are wall mount capable
  • Models 5BDU13 & 5BDU36 available in hazardous location configuration
  • Permanently lubricated ball bearings
  • Regreaseable, pillow-block bearings factory installed on models 5BDU30 & 5BDU36 only
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Junction box mounted in motor compartment
  • Uni-Mount motor structure
  • A continuous venturi to windband weld virtually eliminates grease leakage
  • Fully rolled windband bead for added strength, stability and ease of transport
  • Welded curb cap corners eliminate water entry into ducts or building

Specs

Size:

20"

Warranty:

1 Year

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need