Apply to be a TradeMaster!
Main product image of AC Current Sensing Switch
Magnifying glass
Hover image to zoom

AC Current Sensing Switch

Brand:
Fantech
SKU:
ACCS40
Rating:
(7)
Q&A:
(0)
AC Current Sensing Switch
Magnifying glass
Hover image to zoom
$118.12 each
In Stock
In Stock
Get 13 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
ACCS40 AC current sensing switch rated @ 2.5A

Specs

–
Product Type:

Switch

Warranty:

5 Year
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
You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Wow, so simple

Easy to use, directions are straight forward, fast ship, and it works. Used on commercial dryers that are using louvered dampers for exhaust. I'm looking into doing these with inline fans as well since these worked so well Make sure you have incoming power to the switch area as well as the load to the damper...
Commercial
Idaho
1 years ago
Was this review helpful to you?

Great solution!

We had installed a Fantech Dryer booster fan. After repeated customer calls regarding the pressure switch sensitivity either not sensitive enough or too sensitive to come on we had to put this problem to bed. We installed the ACCS40 AC current sensing switch on the back of the dryer by the terminal block which allowed us to bring one of the line wires through the current sensing switch. This booster fan now comes on when the dryer is turned on - problem solved! Simple to use!
Mark H.
Afton, Wyoming
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

We're using this switch to turn on/off a light, not a dryer booster fan. The switch activates (closes) instantly but there is a delay of 5-10 seconds for it to open when the current is removed. While this wasn't what we expected it to do it is actually desirable for our use that the light remain on briefly. A bonus feature. The switch also has a small amount of leakage when open, enough to cause a CFL bulb to flicker. We'd rather use a CFL bulb but because of the flicker we're using an incandescent bulb instead. Problem solved. Pexsupply delivered quickly and without any issues.
KnotAnElectrician
West of the Rockies
14 years ago
Was this review helpful to you?

Excellent quality/ fast delivery

Hire a certified electrition if you don't have a lot of experience and knowledge installing AC wiring.
MarkTheSpark
Green Bay, WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Current sensing switch

It works well if it is used to switch a device that draws the rated current 2.5a. If you use it to control small devices with less then.125 mA. such as buzzers or pilot lights the aux.contacts will close prematurely.In short dont try to control(example<15watts/120v)
ZSPARK
Des Plaines Il.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SWITCH

We are using this switch to turn on a dryer booster when the dryer comes on. We have used current relays in the past but require more wiring and labor with more technical experience. This switch simplifies this application and could be used in a host of other applications.
JON A
ALMA GA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best booster fan control

This is the best booster fan control I have seen. There is no sail switch to get clogged with debris.
the appliance expert
Telluride, CO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?