Apply to be a TradeMaster!
Main product image of 6" Round Duct Black Wall Cap w/ Damper
Magnifying glass
Hover image to zoom

6" Round Duct Black Wall Cap w/ Damper

Brand:
Broan
SKU:
843BL
Rating:
(18)
Q&A:
(2)
6" Round Duct Black Wall Cap w/ Damper
Magnifying glass
Hover image to zoom
$53.00 each
In Stock
In Stock
Get 13 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Duct Size
6"
Product Highlight: Finish
Black

Description

–
Note: Not intended for Dryer Vent usage
  • For 6" round duct
  • Spring-loaded backdraft damper and bird screen
  • Black electrically-bonded epoxy finish

Specs

–
Product Type:

Wall Cap

Material:

Steel

Duct Size:

6"

Finish:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

RSK Series 6" Duct Round Backdraft Damper
SKU: RSK6
Fantech

Product Reviews

4.67 out of 18 reviews
94% would recommend this product
4.67
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
17%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Some customers want black!

Used to vent cook top hoods or bathroom fans. Well made but the 6" collar makes it difficult to attach a 6" pipe -Broan should use the same design for 6" as they do for their 7"
VS

Most Liked Negative Review

Bad Flap

The housing and screen are well built. The issue with the one I got is that the flapper does not sit tightly when closed to prevent drafts from coming in. It is tight at the top where the spring is attached, but at the bottom there is a half inch gap. The whole purpose I went with a flap unit was to prevent drafts from coming in as is customary with the louver type dampers.
Showing 1-10 of 18 reviews

Would buy again

Seems well built, functions well
C+H
New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy installation, works well

The headline says it all. I expect to buy more of these when installing kitchen fans.
Reynaldo
Chattanooga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy Duty

Don't waste your time with other covers.
Mike
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

It is solid and sturdy. Very easy to install. Well worth the cost.
Sonny
Fox Chase Manor, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality vent

Feels sturdy, not tinny like the others
Moonman
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would cerntainly buy this product again.

I needed an outside wall vent for a range hood. After having purchased form The Supply House in the past, I ordered the Broan wall vent.
Pete55
Wyoming, N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again very well-made ver

I would definitely buy this product again very well-made very heavy duty
Denis
Baton Rouge, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at reasonable price

Needed six wall caps to vent the intake and exhaust ducts for three ERV's that we installed as part of an energy upgrade. Better than most vent caps I've looked at. All metal not plastic. Removable bird screen and epoxy paint finish are a nice touch. I especially appreciate the one day delivery whenever I order from you. It beats wasting time walking the Home Improvement aisles, ultimately not finding what you want and settling for a lesser product.
The Nannster
Greenwich, Ct.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always use Broan venting products

Been using Broan wallcaps and roof caps for 3 decades. Can't beat the heavy duty quality
Rob
New England
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

Was looking for a vent cap for the duct on my range hood. This was much higher quality than the ones the big box stores had in stock. I spray painted mine white. There aren't many choices for a 6" vent cap that isn't chintzy. I like the screen and the damper works well.
Tom
L.I., N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this wall cap w/ damper paintable? Does it come in beige or white?

Asked by Deb 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This wall cap has a black electrically-bonded epoxy finish. The unit is available with a natural aluminum finish on SKU: 641. The 641 wall cap is made from aluminum and can be painted as long as it is primed properly.

Was this review helpful to you?

Q: Does this unit prevent vent entry by mice?

Asked by Rub10 12 years ago

Add your answer

* Required Field
-

Yes it has a screen

Was this review helpful to you?
-

It has a grate on it but it's not very secure. I glued mine around the edges with construction adhesive but I can't say if a mouse could break through or not. I would say if you could secure the grate on then yes, it's mouse proof.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy