Shop Resideo Sale
Main product image of 6" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom

6" Normally Closed Shut-off Damper with Motor (24V)

Brand:
Fantech
SKU:
ADC6
Rating:
(2)
Q&A:
(0)
6" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom
$195.49 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Length (Inches)
11" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height (Inches)
8" Height
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
6" Normally Closed Shut-off Damper with Motor (24V)

Shut-off damper ADC is a turn off damper. The damper is provided with 24V AC motor with spring return actuator. Power connects to a connection block inside the electrical box. Positive closure is provided by a tight seal.

Specs

–
Product Type:

Damper

Duct Size:

6"

Weight (lbs):

3 lbs

Length (Inches):

11"

Width (Inches):

9"

Height (Inches):

8"

Voltage:

24V

Position:

Normally Closed

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

well made

Beefy. I could not find a directional arrow on how to install but it doesnt seem to make a difference for my application
Tom
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality at a competitive price.
Jay
Dallas, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy