Shop Klein Tools Limited Time Promotion
Main product image of 4" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom

4" Normally Closed Shut-off Damper with Motor (24V)

Brand:
Fantech
SKU:
ADC4
Rating:
(3)
Q&A:
(0)
4" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom
$154.81 each
In Stock
In Stock
Get 345 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
11" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height (Inches)
7" Height
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
4" Normally Closed Shut-off Damper with Motor (24V)

Shut-off damper ADC is a turn off damper. The damper is provided with 24V AC motor with spring return actuator. Power connects to a connection block inside the electrical box. Positive closure is provided by a tight seal.

Specs

–
Product Type:

Damper

Duct Size:

4"

Weight (lbs):

2 lbs

Length (Inches):

11"

Width (Inches):

9"

Height (Inches):

7"

Voltage:

24V

Position:

Normally Closed

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product, reasonable price.

We are using the product in a duct for air supply to an oil fired boiler, to open when the boiler fires up and shuts when it stops. It is an excellent product for a reasonable price. However, the item we received was mislabeled. On the body it said 120 volts. But the motor was 24 volts.
Doug
Wethersfield, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything should be so simple

Feels and looks solid. Works as expected.
Bo
Columbus, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good damper to elliminate air leakage thru bathroom vent fan

If you don't have a roof vent flapper, or are unintentionally venting air out your bathroom vent vent, this is a good product to put in the 4" duct. It doesn't come with the 4" "nipples", so you'll need to purchase them sepperately. I wish they offered this in a 120 VAC model, but this one is 24 VAC, so if you power it from your 120 VAC vent switch you'll need to put a 24 VAC transforming between them.
218 Worker Man
Minnesota
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy