Apply to be a TradeMaster!
Main product image of 10" to 12" Round Metal Duct Reducer
Magnifying glass
Hover image to zoom

10" to 12" Round Metal Duct Reducer

Brand:
Fantech
SKU:
CKR12-10
Rating:
(0)
Q&A:
(0)
10" to 12" Round Metal Duct Reducer
Magnifying glass
Hover image to zoom
$32.39 each
In Stock
In Stock
Get 6 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10" to 12"
Product Highlight: Length (Inches)
14" Length
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
11" Height
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Used With
MUAH10/10

Description

–
Round, concentric, galvanized metal duct size transition fitting.

Specs

–
Product Type:

Reducer Fitting

Duct Size:

10" to 12"

Weight (lbs):

2 lbs

Length (Inches):

14"

Width (Inches):

14"

Height (Inches):

11"

Warranty:

5 Year

Used With:

MUAH10/10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy