Apply to be a TradeMaster!
Main product image of 10" Makeup Air Heater (10 kW)
Magnifying glass
Hover image to zoom
10" Makeup Air Heater (10 kW)
Magnifying glass
Hover image to zoom
$1,154.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1200 CFM
Product Highlight: Voltage
240v
Product Highlight: Duct Size
10"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAS1200

Description

–
Electric duct heater with spigot connection for standard spiral circular ducts. The heater maintains discharge air temperature set point. The unit is controlled by integral electronic temperature regulator. Used as an accessory for MUAS 1200.

Specs

–
Product Type:

Heater

Air Flow Capacity (CFM):

1200

Weight (lbs):

25.1 lbs

Voltage:

240v

Duct Size:

10"

Kilowatts (KW):

10

Warranty:

1 Year

Used With:

MUAS1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this with a MUAS1050? Also looking for the muffler, sound reducer.

Asked by Bruce 2 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Yes, the MUAH10-10 can be used with the Fantech SKU 474050, the 10" Unitary Makeup Air System 1050 CFM. The silencer is SKU LD10 located here: https://www.supplyhouse.com/Fantech-LD10-Galvanized-Steel-Silencer-for-10-Duct

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy