Apply to be a TradeMaster!
Main product image of FKD18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)
Magnifying glass
Hover image to zoom

FKD18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)

Brand:
Fantech
SKU:
FKD18
Rating:
(0)
Q&A:
(1)
FKD18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)
Magnifying glass
Hover image to zoom
$2,900.25 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
13.59
Product Highlight: Air Flow Capacity (CFM)
3951 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Duct Size
18"
Product Highlight: Voltage
120v

Description

–

Fantech's direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, commercial bathrooms, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhausts.


Features:

  • Galvanized steel housing
  • Built-in thermal overload protection with automatic reset
  • Simplified lever-action, quick wiring terminals
  • Mixed flow impeller enabling high static pressure
  • Suitable for airstream temperatures up to 140°F
  • Comes with fan brackets for quick and easy installation
  • UL, CSA, HVI, and AMCA Air & Sound certified
  • Limited five-year warranty



Specs

–
Warranty:

5 Year Limited

0.75" Ps:

3087 CFM

0" Ps:

3951 CFM

2.0" Ps:

1256 CFM

Rated Watts:

1637

1.0" Ps:

2752 CFM

1.5" Ps:

2120 CFM

Voltage:

120v

Max. Amps:

13.59

0.5" Ps:

3382 CFM

Air Flow Capacity (CFM):

3951

Duct Size:

18"

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this available with 230-460/3/60 motors?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there is a 230-460/3/60 version of this fan available here: http://www.supplyhouse.com/Fantech-FKD18XL-FKD-Series-Round-Inline-Mixed-Flow-Centrifugal-Fan-18-Duct-6236-CFM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy