Apply to be a TradeMaster!
Main product image of FKD Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (6,212 CFM)
Magnifying glass
Hover image to zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (6,212 CFM)

Brand:
Fantech
SKU:
FKD18XL
Rating:
(0)
Q&A:
(0)
FKD Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (6,212 CFM)
Magnifying glass
Hover image to zoom
$2,861.88 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
3.75
Product Highlight: Air Flow Capacity (CFM)
6212 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
18"
Product Highlight: Voltage
460v
Product Highlight: RPM
1700 RPM

Description

–
Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:
  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

Specs

–
Duct Size:

18"

Voltage:

460v

Phase:

3

RPM:

1700

Air Flow Capacity (CFM):

6212

Rated Watts:

2208

Max. Amps:

3.75

Housing Material:

Galvanized Steel

Warranty:

3 Year

0" Ps:

6212 CFM

0.2" Ps:

5960 CFM

0.4" Ps:

5735 CFM

0.6" Ps:

5560 CFM

0.8" Ps:

5354 CFM

1.0" Ps:

5163 CFM

1.5" Ps:

4608 CFM

2.0" Ps:

3704 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RPE Series Heavy Duty Variable Speed Control with On/Off Switch (230V/10A)
SKU: RPE210
Fantech

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy