Apply to be a TradeMaster!
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 12" x 6" Duct (310 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 12" x 6" Duct (310 CFM)

Brand:
Fantech
SKU:
FRD12-6
Rating:
(0)
Q&A:
(0)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 12" x 6" Duct (310 CFM)
Magnifying glass
Hover image to zoom
$470.99 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
300 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
12" x 6"
Product Highlight: Voltage
120v
Product Highlight: RPM
2900 RPM

Description

–
12x6" rectangular inline duct fan w/metal housing, 120V, 1~

Features
  • Hinged access door for easy service access
  • Quick access to exterior mount terminal box
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in airstream temperatures up to 140°F
  • CSA, UL, and AMCA Air & Sound certified
  • Five-year warranty

Specs

–
Size:

12" x 6"

Voltage:

120v

RPM:

2900

Air Flow Capacity (CFM):

300

Warranty:

5 Year

0" Ps:

310 CFM

0.2" Ps:

277 CFM

0.4" Ps:

249 CFM

0.6" Ps:

230 CFM

0.8" Ps:

190 CFM

1.0" Ps:

136 CFM

1.5" Ps:

109 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy