Apply to be a TradeMaster!
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (535 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (535 CFM)

Brand:
Fantech
SKU:
FRD16-8
Rating:
(0)
Q&A:
(1)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (535 CFM)
Magnifying glass
Hover image to zoom
$581.56 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
1.30
Product Highlight: Air Flow Capacity (CFM)
535 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Size
16" x 8"
Product Highlight: Voltage
115V
Product Highlight: RPM
2950 RPM

Description

–
16x8" rectangular inline duct fan w/metal housing, 120V, 1~

This rectangular, centrifugal inline duct fan is ideal for areas with limited space and large ventilation needs such as multi-family or commercial buildings.

Features
  • Hinged access door for easy service access
  • Quick access to exterior mount terminal box
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in airstream temperatures up to 140°F
  • CSA, UL, and AMCA Air & Sound certified
  • Five-year warranty
  • The compact housing design of the 16-8 FRD series fan allows for installation directly within 16” x 8” rectangular ductwork, without the need for large elbows or transitional sections. The 16-8 FRD series fan is simple to install with no extra materials required.

Specs

–
Size:

16" x 8"

Voltage:

115V

RPM:

2950

Air Flow Capacity (CFM):

535

Rated Watts:

150

Max. Amps:

1.30

Warranty:

3 Year

0" Ps:

535 CFM

0.2" Ps:

492 CFM

0.4" Ps:

445 CFM

0.6" Ps:

410 CFM

0.8" Ps:

378 CFM

1.0" Ps:

330 CFM

1.5" Ps:

230 CFM

2.0" Ps:

140 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Weight of this unit?

Asked by Mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The FRD16-8 weighs 30lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy