Apply to be a TradeMaster!
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct, 230V (553 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct, 230V (553 CFM)

Brand:
Fantech
SKU:
FRD16-8XL-230
Rating:
(0)
Q&A:
(0)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct, 230V (553 CFM)
Magnifying glass
Hover image to zoom
FRD16-8XL-230 has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max. Amps
2.32
Product Highlight: Air Flow Capacity (CFM)
553 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Size
16" x 8"
Product Highlight: Voltage
230V
Product Highlight: RPM
2800 RPM

Description

–
16x8" rectangular inline duct fan w/metal housing, 120V, 1~

his rectangular, centrifugal inline duct fan is ideal for areas with limited space and large ventilation needs such as multi-family or commercial buildings.

Features
  • Hinged access door for easy service access
  • Quick access to exterior mount terminal box
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in airstream temperatures up to 140°F
  • CSA, UL, and AMCA Air & Sound certified
  • Five-year warranty
  • The compact housing design of the 16-8 XL FRD series fan allows for installation directly within 16” x 8” rectangular ductwork, without the need for large elbows or transitional sections. The 16-8 XL FRD series fan is simple to install with no extra materials required.

Specs

–
Size:

16" x 8"

Voltage:

230V

RPM:

2800

Air Flow Capacity (CFM):

553

Rated Watts:

264

Max. Amps:

2.32

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need