Apply to be a TradeMaster!
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (650 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (650 CFM)

Brand:
Fantech
SKU:
FRD16-8XL
Rating:
(2)
Q&A:
(0)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 16" x 8" Duct (650 CFM)
Magnifying glass
Hover image to zoom
$718.99 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
2.32
Product Highlight: Air Flow Capacity (CFM)
650 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Size
16" x 8"
Product Highlight: Voltage
115V
Product Highlight: RPM
2800 RPM

Description

–
16x8" rectangular inline duct fan w/metal housing, 120V, 1~

This rectangular, centrifugal inline duct fan is ideal for areas with limited space and large ventilation needs such as multi-family or commercial buildings.

Features
  • Hinged access door for easy service access
  • Quick access to exterior mount terminal box
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in airstream temperatures up to 140°F
  • CSA, UL, and AMCA Air & Sound certified
  • Five-year warranty
  • The compact housing design of the 16-8 XL FRD series fan allows for installation directly within 16” x 8” rectangular ductwork, without the need for large elbows or transitional sections. The 16-8 XL FRD series fan is simple to install with no extra materials required.

Specs

–
Size:

16" x 8"

Voltage:

115V

RPM:

2800

Air Flow Capacity (CFM):

650

Rated Watts:

264

Max. Amps:

2.32

Warranty:

3 Year

0" Ps:

650 CFM

0.2" Ps:

613 CFM

0.4" Ps:

558 CFM

0.6" Ps:

510 CFM

0.8" Ps:

455 CFM

1.0" Ps:

401 CFM

1.5" Ps:

285 CFM

2.0" Ps:

196 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

4 Replacement Parts

L-Bracket
SKU: 400044
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

For industrial use only

This product moves plenty of air, however all of my homes ducts sounded like a jet engine. I will settle for the Panasonic whisper series that puts out 440 com. I have one, and barely know it is running.
Mike p
Lehi utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loud fan

Fan is extremely loud, louder then the actual furnace fan, wouldn't recommend it.
Rod
Upstate ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy