The Day Savers – A National Tradesmen Day Contest
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 20" x 10" Duct (1,010 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 20" x 10" Duct (1,010 CFM)

Brand:
Fantech
SKU:
FRD20-10
Rating:
(1)
Q&A:
(0)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 20" x 10" Duct (1,010 CFM)
Magnifying glass
Hover image to zoom
FRD20-10 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max. Amps
1.68
Product Highlight: Air Flow Capacity (CFM)
1010 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Size
20" x 10"
Product Highlight: Voltage
115V
Product Highlight: RPM
1650 RPM

Description

20x10" rectangular inline duct fan w/metal housing, 120V, 1~

This rectangular, centrifugal inline duct fan is ideal for areas with limited space and large ventilation needs such as multi-family or commercial buildings.

Features
  • Hinged access door for easy service access
  • Quick access to exterior mount terminal box
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in airstream temperatures up to 140°F
  • CSA, UL, and AMCA Air & Sound certified
  • Five-year warranty
  • The compact housing design of the 20-10 FRD series fan allows for installation directly within 20” x 10” rectangular ductwork, without the need for large elbows or transitional sections. The 20-10 FRD series fan is simple to install with no extra materials required.

Specs

Size:

20" x 10"

Voltage:

115V

RPM:

1650

Air Flow Capacity (CFM):

1010

Rated Watts:

191

Max. Amps:

1.68

Warranty:

3 Year

0" Ps:

1010 CFM

0.2" Ps:

940 CFM

0.4" Ps:

850 CFM

0.6" Ps:

773 CFM

0.8" Ps:

702 CFM

1.0" Ps:

614 CFM

1.5" Ps:

217 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4 Replacement Parts

Connection Box, 2-Hole
SKU: 400046
Fantech
L-Bracket
SKU: 400044
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thanks full

I needed this fan ASAP Thank you for having it in stock
Jack
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?