Apply to be a TradeMaster!
Main product image of FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,486 CFM)
Magnifying glass
Hover image to zoom

FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,486 CFM)

Brand:
Fantech
SKU:
FSD18
Rating:
(0)
Q&A:
(1)
FSD Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,486 CFM)
Magnifying glass
Hover image to zoom
FSD18 has been discontinued
Discontinued April 28, 2023
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
FSD 18 Series Square Inline Mixed Flow Centrifugal Fan, 18" Duct (2,515 CFM)
Brand:
Fantech
SKU:498353
(0)
Order by today, receive 3 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max. Amps
4.80
Product Highlight: Air Flow Capacity (CFM)
2486 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
18"
Product Highlight: Voltage
115V
Product Highlight: RPM
1700 RPM

Description

Fantech FSD mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Fan motors are capable of operating in air stream temperatures up to 140°F. Motor bearings are a permanently sealed, self lubricating ball type.

The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation. 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems.

Features:
  • Lightweight square design provides larger discharge area and quieter operation
  • Straight-through airflow design allows easy installation; no installation extras required. Can be mounted at any angle, anywhere along ductwork.
  • Galvanized steel housing
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • External rotor motor
  • Automatic reset thermal overload protection
  • Excellent heat dissipation, ensuring long motor life
  • Terminal box with prewired electrical strip
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • Three-year warranty

Specs

Duct Size:

18"

Voltage:

115V

RPM:

1700

Air Flow Capacity (CFM):

2486

Rated Watts:

517

Max. Amps:

4.80

Housing Material:

Galvanized Steel

Warranty:

3 Year

0" Ps:

2486 CFM

0.2" Ps:

2344 CFM

0.4" Ps:

2160 CFM

0.6" Ps:

1950 CFM

0.8" Ps:

1435 CFM

1.0" Ps:

1204 CFM

1.5" Ps:

157 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have different sizes in this type fan? I am looking for a 12" like this.

Asked by Ray 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Fantech's FSD fans are only available with square duct dimensions between 18" and 26".

Was this review helpful to you?