Apply to be a TradeMaster!
Main product image of FSD Series Square Inline Mixed Flow Centrifugal Fan, 20" Duct (3,400 CFM)
Magnifying glass
Hover image to zoom

FSD Series Square Inline Mixed Flow Centrifugal Fan, 20" Duct (3,400 CFM)

Brand:
Fantech
SKU:
FSD20
Rating:
(0)
Q&A:
(0)
FSD Series Square Inline Mixed Flow Centrifugal Fan, 20" Duct (3,400 CFM)
Magnifying glass
Hover image to zoom
FSD20 has been discontinued
Discontinued October 7, 2022
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
FSD 20 Series Square Inline Mixed Flow Centrifugal Fan, 20" Duct (3,422 CFM)
Brand:
Fantech
SKU:498355
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max. Amps
6.36
Product Highlight: Air Flow Capacity (CFM)
3400 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
20"
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM

Description

Fantech FSD mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Fan motors are capable of operating in air stream temperatures up to 140°F. Motor bearings are a permanently sealed, self lubricating ball type.

The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation. 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems.

Features:
  • Lightweight square design provides larger discharge area and quieter operation
  • Straight-through airflow design allows easy installation; no installation extras required. Can be mounted at any angle, anywhere along ductwork.
  • Galvanized steel housing
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • External rotor motor
  • Automatic reset thermal overload protection
  • Excellent heat dissipation, ensuring long motor life
  • Terminal box with prewired electrical strip
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • Three-year warranty

Specs

Duct Size:

20"

Voltage:

115V

RPM:

1600

Air Flow Capacity (CFM):

3400

Rated Watts:

753

Max. Amps:

6.36

Housing Material:

Galvanized Steel

Warranty:

3 Year

0" Ps:

3400 CFM

0.2" Ps:

3218 CFM

0.4" Ps:

2965 CFM

0.6" Ps:

2675 CFM

0.8" Ps:

2315 CFM

1.0" Ps:

1898 CFM

1.5" Ps:

890 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM