Apply to be a TradeMaster!
Main product image of FSD Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct (7,128 CFM)
Magnifying glass
Hover image to zoom

FSD Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct (7,128 CFM)

Brand:
Fantech
SKU:
FSD26
Rating:
(0)
Q&A:
(0)
FSD Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct (7,128 CFM)
Magnifying glass
Hover image to zoom
Direct Replacement:
FSD 26 Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct, 208-460V (7,100 CFM)
Brand:
Fantech
SKU:498359
(0)
Backorder
Backorder
Get it Fri, Jul 17 - Tue, Aug 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max. Amps
3.82
Product Highlight: Air Flow Capacity (CFM)
7128 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
26"
Product Highlight: Voltage
460v
Product Highlight: RPM
1700 RPM

Description

Fantech FSD mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Fan motors are capable of operating in air stream temperatures up to 140°F. Motor bearings are a permanently sealed, self lubricating ball type.

The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation. 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems.

Features:
  • Lightweight square design provides larger discharge area and quieter operation
  • Straight-through airflow design allows easy installation; no installation extras required. Can be mounted at any angle, anywhere along ductwork.
  • Galvanized steel housing
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • External rotor motor
  • Automatic reset thermal overload protection
  • Excellent heat dissipation, ensuring long motor life
  • Terminal box with prewired electrical strip
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • Three-year warranty

Specs

Duct Size:

26"

Voltage:

460v

Phase:

3

RPM:

1700

Air Flow Capacity (CFM):

7128

Rated Watts:

2328

Max. Amps:

3.82

Housing Material:

Galvanized Steel

Warranty:

3 Year

0" Ps:

7128 CFM

0.2" Ps:

6934 CFM

0.4" Ps:

6730 CFM

0.6" Ps:

6463 CFM

0.8" Ps:

6205 CFM

1.0" Ps:

5909 CFM

1.5" Ps:

4980 CFM

2.0" Ps:

3780 CFM

2.5" Ps:

2315 CFM

3.0" Ps:

922 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM