The Fantech HERO HS300 (model HEROHS300) is a dedicated whole house HEPA filtration system that delivers 280 CFM of filtered air throughout your home. This system captures 99.7% of airborne particles down to 0.3 microns, including allergens, dust, pollen, and smoke, using a true three-stage filtration process. Designed for both conditioned spaces like basements and closets, and unconditioned areas such as garages and attics thanks to its insulated cabinet, the HERO HS300 integrates directly with your HVAC system to provide continuous air cleaning without occupying living space. It replaces earlier Fantech models DM3000P, CM3000I, and CM3000.
The HERO HS300 requires 120V electrical power at 1 amp and connects to any furnace or air handler equipped with a relay switch for coordinated activation. The unit uses 8-inch duct connections (the included plastic collars can be replaced with aftermarket galvanized 8-inch collars if preferred). It is designed for residential whole house applications and can be integrated into forced air heating and cooling systems.
The HERO HS300 can be installed in conditioned spaces (basements, closets, heated crawl spaces) or unconditioned spaces (garages, attics) due to its insulated construction. Installation methods include duct mounting or direct attachment to a furnace or air handler using the provided back plate for relay-switched operation. Replace the carbon and pre-filter (SKU 463046) every three months. Replace the HEPA filter (SKU 463048) as needed based on usage and air quality, typically annually in residential applications. The cabinet door provides access to all three filter stages for maintenance.
The Fantech HERO HS300 carries a 7-year limited warranty covering the motor and a 5-year limited warranty on electrical components. Filters are considered consumable maintenance items and are not covered under the warranty.
A: Yes, whole house HEPA filtration systems like the Fantech HERO HS300 are highly effective. The HERO HS300 uses a true HEPA filter that captures 99.7% of airborne particles down to 0.3 microns, including allergens, dust, mold spores, pet dander, and pollen. By integrating with your furnace or air handler, it filters air continuously throughout your entire home rather than just a single room, addressing airborne irritants and allergens at the source of your home's air circulation.
A: HEPA filters can reduce asthma triggers by removing airborne particles that commonly worsen asthma symptoms. The Fantech HERO HS300 captures 99.7% of particles down to 0.3 microns, including dust mites, pollen, mold spores, and pet dander, all recognized asthma triggers. The activated carbon stage also removes odors and smoke that can irritate sensitive airways. While filtration is not a medical treatment, removing these airborne irritants from your home's air circulation can contribute to a cleaner breathing environment.
| Product Type: | Filtration System |
|---|---|
| Voltage: | 120v |
| Amperage: | 1 |
| Air Flow Capacity (CFM): | 280 |
| Warranty: | 7 Year Limited (Motor) 5 Year Limited (Electrical Components) |
Hi David. The Whole House HEPA Filtration system is designed to install directly onto the return air plenum and should not be installed on the supply side.