Apply to be a TradeMaster!
Main product image of ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (201 CFM)
Magnifying glass
Hover image to zoom

ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (201 CFM)

Brand:
Fantech
SKU:
ATMO200E
Rating:
(2)
Q&A:
(0)
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (201 CFM)
Magnifying glass
Hover image to zoom
$1,390.43 each
In Stock
In Stock
Get 16 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 57.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty

Description

–

ATMO 200E Fresh Air Appliance continuously supplies 201 cfm of fresh, filtered air while removing an equal amount of stale air. Controlled ventilation ensures home occupants receive the highest level of comfort. Up to 75% of the heat in the extract air is recovered by the energy exchanger and used to temper the fresh air coming from outside.


ATMO 200E is designed for high static pressure applications that demand high efficiency. The product is equipped with an automatic defrost mechanism that is activated when outdoor air temperature drops to 14F (-10C) or lower. During the defrost cycle, the supply air fan shuts down while the exhaust air fan switches into high speed to maximize the effectiveness of defrost.


The appliance features an efficient crossflow energy exchanger with SRE up to 75%, standard MERV3 filters, and a hanging chain kit, easy connect ports, integrated air balancing taps and duct ports with plastic collar shrouds for simple and quick installation. Comes with a limited warranty (5 years on the exchanger, 7 years on motors and 5 years on parts).


ATMO 200E has been tested in accordance with Home Ventilating Institute (HVI) Certification Program to ensure it meets HVI ratings for airflow and energy.


Product Features:


Side port 6" duct connection

Up to 201 cfm @ 0.4 in.wg.

Integrated air-balancing taps

Multi-speed operation

Automatic defrost

External electrical box

Lightweight

ENERGY STAR listed



Note: If you are using the appliance for a simplified installation, i.e. connecting appliance's supply air duct to a furnace's return air duct, the appliance must operate continuously. In case it is turned off, the furnace will continue to draw in outdoor air directly into itself without re-heating or re-cooling. If the appliance is installed such that the homeowner may turn it off during the cold or hot seasons, we recommend installing a motorized damper ADC6 between the appliance's supply air and the furnace's return air duct that closes when the appliance is not operating.

Specs

–
Duct Size:

6"

Voltage:

120v

Amperage:

1.4

Phase:

1

Max Airflow (CFM):

200

Warranty:

5 Year (Parts)

7 Year (Motor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very Basic ERV

Difficult to balance using commissioning kit sold separately. Core does not seem to temper humidity as effectively as older SER200 model did. Significant drop in CFM when using upgraded MERV13 filters. Overall, disappointed with this product. Should have gone with a self-balancing ERVs from competitors such as Broan and Panasonic instead of this model.
Ryan
Cincinnati, OH
2 years ago
Was this review helpful to you?

ERV at a Great Price

Overall used this to bring our CO2 levels in the house and keep the radon limited even with our mitigation system. As soon as I turned on the system the reading started dropping. I would recommend that you source air from inside a little distanced, I had to put mine relatively close to the ERV so the noise is pretty loud. I'm considering running the duct a little back and forth on the ceiling to see if I can get the sound depressed. I got the controller that supposedly was the best they offer. I can't believe this thing doesn't have WiFi to show you the controls and let you adjust them. I definitely don't understand this.
Dave
Kansas City, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy