Apply to be a TradeMaster!
Main product image of Fan Speed Control w/ On/Off Switch and LED Light (5A)
Magnifying glass
Hover image to zoom

Fan Speed Control w/ On/Off Switch and LED Light (5A)

Brand:
Fantech
SKU:
IPF05
Rating:
(0)
Q&A:
(0)
Fan Speed Control w/ On/Off Switch and LED Light (5A)
Magnifying glass
Hover image to zoom
IPF05 has been discontinued
Discontinued December 12, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
IllumaTech Preset Slide Dimmer & Fan Speed Control, 120V (White, Light Almond, Ivory)
Brand:
Leviton
SKU:IPF05-1LZ
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
5 Amps

Description

–
Fan Speed Control w/ On/Off Switch and LED Light (5A)

IPF05 Fan Speed Control features a low-profile fluid slide bar movement for fine adjustment of fan speeds. Easy-to-use ON/OFF preset switch controls the fan without disturbing your favorite pre-selected settings. Built-in LED locator light illuminates when the load if off. Designed for both single-pole (one-location) and 3-way (multi-location) applications. RFI noise suppression.
Ivory and Light Almond color change kits included.

Specs

–
Product Type:

Control

Voltage:

115V

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need