Apply to be a TradeMaster!
Main product image of 4" Exterior Mount Bath Fan with Dimmable 10W LED Light, 19 W, 120 CFM (120V)
Magnifying glass
Hover image to zoom

4" Exterior Mount Bath Fan with Dimmable 10W LED Light, 19 W, 120 CFM (120V)

Brand:
Fantech
SKU:
PBW110L10
Rating:
(0)
Q&A:
(0)
4" Exterior Mount Bath Fan with Dimmable 10W LED Light, 19 W, 120 CFM (120V)
Magnifying glass
Hover image to zoom
$382.63 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
14" Length
Product Highlight: Width (Inches)
11" Width
Product Highlight: Height (Inches)
15" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
19 Watts

Description

–
4" Exterior Mount Bath Fan with Dimmable 10W LED Light, 19 W, 120 CFM (120V)

Applications:
Fantech has expanded their Premium Bath Fan selection to include a quartet of models powered by exterior mounted wall fans. An excellent alternative when space is an issue or direct venting to the outside is required. Ideal for homes, condominiums and apartment complexes. Choose lit or unlit models. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
Premium Bath Fan with one Ceiling Grille with LED Light and one Vent-Only Ceiling Grille

120 CFM fan, one Ceiling Grille with housing & damper and a dimmable 10W LED bulb. UL Listed for wet locations.

Features:
  • Powerful, efficient 110 CFM fan
  • Exterior mount fan ensures quiet operation
  • Unobtrusive grill makes for better aesthetics
  • Available with a Halogen or a LED bulb

Specs

–
Product Type:

Exterior Wall Mount Fan

Duct Size:

4"

Weight (lbs):

14 lbs

Length (Inches):

14"

Width (Inches):

11"

Height (Inches):

15"

Warranty:

7 Year

Wattage:

19

Air Flow Capacity (CFM):

120

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy