Apply to be a TradeMaster!
Main product image of Wall or Roof Mount (Curb) 4" or 5" Centrifugal Duct Fan (116 CFM)
Magnifying glass
Hover image to zoom

Wall or Roof Mount (Curb) 4" or 5" Centrifugal Duct Fan (116 CFM)

Brand:
Fantech
SKU:
REC54
Rating:
(1)
Q&A:
(0)
Wall or Roof Mount (Curb) 4" or 5" Centrifugal Duct Fan (116 CFM)
Magnifying glass
Hover image to zoom
$356.42 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4", 5"
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
116 CFM
Product Highlight: RPM
2700 RPM
Product Highlight: Max. Amps
0.18
Product Highlight: Warranty
5 Year Warranty

Description

–
Fantech's REC Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. REC models come with a flanged base for curb mounting.

Note: This model is energy star qualified

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:
  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty
**Note: Image depicts RE Series Roof Exhauster

Specs

–
Product Type:

Duct Fan

Duct Size:

4"

5"

Voltage:

115V

Air Flow Capacity (CFM):

116

RPM:

2700

Rated Watts:

19

Max. Amps:

0.18

Housing Material:

Galvanized Steel

Features:

Energy Star Qualified

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

IR Series 5" Duct Iris Damper
SKU: IR5
Fantech

2 Replacement Parts

Capacitor Replacement
SKU: 412315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works perfectly

Iv used their products before and wasn't disappointed Its strong and quite Highly recommend
Clark
Los Angeles
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy