Shop Resideo Sale
Main product image of RN Series Inline Radon Fan, 4.5" Pipe
Magnifying glass
Hover image to zoom

RN Series Inline Radon Fan, 4.5" Pipe

Brand:
Fantech
SKU:
RN2EC
Rating:
(3)
Q&A:
(0)
RN Series Inline Radon Fan, 4.5" Pipe
Magnifying glass
Hover image to zoom
$348.00 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
53 Watts
Product Highlight: Voltage
120v
Product Highlight: Max. Amps
0.53
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: This product is designed for use with a 3" or 4" schedule 40 PVC pipe.


Rn2EC Radon Fan is designed for active radon mitigation systems to employ for applications where medium suction and low flow are needed. It is a perfect choice for medium Radon levels and moderate sub-slab communication.


Product Features:

  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, low flow
  • Dial your suction in with a built-in speed control
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty

Inherently efficient and operationally stable at full and reduced speeds, Rn 2EC fan arms the radon professional with installation methods not previously practical. Integrated control system allows for "dialing in" the fan speed necessary to achieve either the required sub-slab depressurization or required system air flow rate.


Manufactured from two molded plastic pieces seamlessly joined together. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3" or 4" PVC pipe, use FRIK 4x3 or FRIK 4x4 Installation kits.

Specs

–
Wattage:

53

Voltage:

120v

Max. Amps:

0.53

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

high quality, quiet fan

Impressive fan. Potentiometer works excellent. Almost silent operation at low speeds, still very quiet at high speed settings. I would highly recommend this fan to anyone considering a radon system as the variable speed will accommodate numerous applications.
radonman
US
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good fan

Its pretty quiet and no vibration. I like the built in reo-stat. The pressure is good even with an one inch drain back loop and only 3 inch pipe. and not on full giving one inch of wc. Next time I would use a half in drain back. 9 rads was reduced to .3.
bumrush
Stockton NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent radon fan, easy to adjust, very quiet.

The Fantech RN2-EC is an great replacement for an RadonAwayXP201. It's been working for 2 weeks now and remains really quiet and maintaining a low radon level (0.43pCi/L) for my small basement (1050sf). The speed control feature enables one to dial in the desired fan performance getting by with the (lowest power) running cost. The previous radon fan was 5yo and had a lot of fan noise and vibration that transmitted through to a bedroom wall. The sound and vibration, comparably, went from a droning exhaust fan to that of a barely perceptible small laptop fan. Recommend to also add a condensate bypass to extend the life of the fan, if your system wasn't already designed with one.
Sam
York, Pennsylvania
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy