Apply to be a TradeMaster!
Main product image of 4" Radon Mitigation System for HP2133 & HP2190 Fans
Magnifying glass
Hover image to zoom

4" Radon Mitigation System for HP2133 & HP2190 Fans

Brand:
Fantech
SKU:
FRIK4X4
Rating:
(5)
Q&A:
(0)
4" Radon Mitigation System for HP2133 & HP2190 Fans
Magnifying glass
Hover image to zoom
$84.77 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height (Inches)
7" Height
Product Highlight: Warranty
1 Year Warranty

Description

–

FRIK4x4 Installation Kit simplifies your Radon fan installation job. The couplers help make a radon active soil depressurization (ASD) system installation quieter by providing superior vibration isolation.


Features:

  • 2 anti-vibration couplers, U-shaped easy read manometer
  • Designed specifically for Radon mitigation applications
  • Low Durometer Vibration Isolation
  • Coupler's ledge holds the pipe in place
  • Coupler's ledge prevents direct pipe-fan contact
  • Superior noise vibration isolation
  • Soft and flexible material



Kit Includes

  • 2 anti-vibration couplers for 4" PVC pipe fitting
  • Easy Read U-Shaped Manometer (with tubing and 2 self-tap screws)
  • Installation Instructions
  • System & component labels
  • System Information Brochure



Used With:

  • RN1
  • RN2
  • RN2EC
  • Or any Industry 4" Fans

Specs

–
Pipe Size:

4"

Weight (lbs):

3 lbs

Length (Inches):

9"

Width (Inches):

9"

Height (Inches):

7"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)
SKU: FR110
Fantech

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

A-MAZ-ING! The humming is GONE!

We had to replace our old exterior radon mitigation fan and the new fan vibrates enough that it was transmitting a loud humming noise inside our home, so much so it was difficult to be in any room on the same side of the house as the fan and exhaust pipe. We installed these LDVI couplers -- replacing the hard PVC couplers that were installed with the old fan -- and the SOUND and HUMMING disappeared!!
ATLBETH
Guilford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Radaon fan install kit

Great deal, all the parts you need, except the fan, in one box.
mikey
new hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used on new fan install. Everything worked as I thought it should.
Reds
Westminster MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent couplers

I installed these couplings on either side of my radon fan to reduce noise feedback into the guest closet that the inlet pipe passes through. Fan is in the attic space. These couplings replaced some previously installed PVC couplings. They worked fantastic to silence the hum that was resonating in the pipe from the fan. Also, their flexibility provides greater ease in exchanging out the fan should I decide to use a different size or if the fan ever needs replacing. They are well worth the money.
DIY Radon Mitigator
Raleigh, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again.

These couplers removed all radon motor vibration from being transmitted to the attached pipes.
McB
Raleigh, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy