Apply to be a TradeMaster!
Main product image of Exterior-Mount Slimline Radon Wall Fan, 88 W, 0.78 A (120V)
Magnifying glass
Hover image to zoom

Exterior-Mount Slimline Radon Wall Fan, 88 W, 0.78 A (120V)

Brand:
Fantech
SKU:
RN2SL
Rating:
(13)
Q&A:
(0)
Exterior-Mount Slimline Radon Wall Fan, 88 W, 0.78 A (120V)
Magnifying glass
Hover image to zoom
$351.45 each
In Stock
In Stock
Get 15 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
21" Length
Product Highlight: Width (Inches)
18" Width
Product Highlight: Height (Inches)
15" Height
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
88 Watts
Product Highlight: Amperage
0.78 Amps

Description

–
Rn2SL Radon Fan is designed for active radon mitigation systems to employ for applications where medium suction and low flow are needed. It is a perfect choice for medium Radon levels and moderate sub-slab communication.

Features:
  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, low flow
  • For residential and commercial applications
  • Sealed housing with built-in condensation bypass
  • Includes a 4” PVC pipe vibration isolator coupler and a sleeve
  • Slim gray color housing designed to blend with outdoor utility boxes
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty


Manufactured from molded plastic pieces joined together by caulking. It is airtight ensuring no soil gas leakage. The fan connects directly to the system pipe via included connectors. The fan's inlet connection is located on the back of the housing, so that it connects to the pipe where it comes through the wall. This eliminates the need for a pipe elbow, and conceals the wall penetration from view. The fan's discharge is located on top for connection directly to the vertical pipe riser.

A large watertight electrical wiring enclosure making electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoor, and outdoor. Use FRIK SL kit for U-Tube manometer.

Specs

–
Product Type:

Fan

Weight (lbs):

12 lbs

Length (Inches):

21"

Width (Inches):

18"

Height (Inches):

15"

Warranty:

5 Year

Wattage:

88

Amperage:

0.78

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Works great

We have a 2700 square foot basement. My radon reading was 30. Hooked up this fan and now it less than one.
Bjm
Harrisburg Pa
1 years ago
Was this review helpful to you?

Good fan for the right location.

This appears to be an overall good fan. This fan make a little more noise than I would like but it does the job. The bottom seal to the pipe can be hard to get into place. Good fan to use if you need to be tight up against the building. I would not use this fan on buildings with tight soils.
Iapop
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan for radon reduction.

I bought my first fan 7 years ago and it's still running. Great for radon reduction in house.It had a 5 year warranty and is still running for 7 years. I bought the same replacement fan and will install it where the old fan was. Great products
Fan
Marco Island, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Read the including items carefully

All good quiet super awesome product except there is no power cord or waterproof cord grommet included in the package. No mention that it is not included until you start to install the product. Please check hole size before you buy your grommet, otherwise a great product!
Bkay
Mokena
2 years ago
Was this review helpful to you?

Very happy with this product

Just what I expected and EASY installation.
Lincoln
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From 16.6 to 1.5 pCi/l in < 48hours

Easy to install. Can't hear it from inside. Dropped the radon fast! Hasn't bottomed out yet but already lower than I expected it to get.
Howard
Grosse Ile, MI
4 years ago
Was this review helpful to you?

Best looking radon fan system

No radon system looks good and that is what we try to hide them. But this product offers some relief. This is an excellent option to help blend a radon fan into the environment.
Gadgetguy5000
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

Easy installation. Surprised there wasn't a ground connection in the fan wiring box.
7
Hartford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good selection and fast shipping.

The site was easy to navigate and I found what I needed. Ordered the fan and it didn't take long to receive the fan. It was easy to check my order progress when logging in. I use this site again.
Kallen
Bethlehem, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

It replaced the original one perfectly 30min replacement and system was up and running.
Soaring fool
Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy