Apply to be a TradeMaster!
Main product image of RN Series 4EC-4 Inline Radon Fan (330 CFM)
Magnifying glass
Hover image to zoom

RN Series 4EC-4 Inline Radon Fan (330 CFM)

Brand:
Fantech
SKU:
RN4EC-4
Rating:
(35)
Q&A:
(0)
RN Series 4EC-4 Inline Radon Fan (330 CFM)
Magnifying glass
Hover image to zoom
$523.05 each
In Stock
In Stock
Get 50 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
330 CFM
Product Highlight: Voltage
120v
Product Highlight: Wattage
172 Watts
Product Highlight: Max. Amps
2.1
Product Highlight: RPM
4084 RPM
Product Highlight: Max Temp (F)
122°F Max Temp

Description

Rn4EC-4 Radon Fan is the most powerful product on the market for active radon mitigation applications where high suction and high flow are required. It is an excellent solution for high radon levels, poor sub-slab communication, multiple suction points and/or large sub slab footprint.


Features:

  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • High Suction, High Flow
  • Dial your suction in with a built-in speed control
  • Two soft anti-vibration couplers included
  • Set up for a 4" PVC pipe
  • For residential and commercial applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty

Rn4EC-4 can create 4.75" of suction while moving 20 cfm, or moving from 200 to 310 cfm when operating at only 0.5" of suction.


Inherently efficient and operationally stable at full and reduced speeds, Rn 4EC-4 fan arms the radon professional with installation methods not previously practical. Integrated control system allows for "dialing in" the fan speed necessary to achieve either the required sub-slab depressurization or required system air flow rate.

Specs

Frequency:

60 Hz

60 Hz

60 Hz

Air Flow Capacity (CFM):

330

Voltage:

120v

Wattage:

172

Max. Amps:

2.1

RPM:

4084

Phase:

1

Max Temp (F):

122°F

Insulation Class:

B

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

4.94 out of 35 reviews
100% would recommend this product
4.94
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Really Happy With It, and SupplyHouse Was Flawless

Built my own radon mitigation system. Didn't know. Was I going to need high flow? High suction? Moderate? The RN4EC-4 allowed me to use 4" (Glad I did) in and out, and adjust the peformance as my home needed. What a success. Went from 8pCl to .9 (I use an Airthings Wave Plus), and I'm only running at 60% power. Now in truth I didn't save a dime. But I was able to use really good quality components and have a perfectly dialed in install. I've got a pretty good power rate (4.2c/kwh), but this costs me under $1.50 a month to run. I mean, what more can you ask? Perfect DIY unit, incredibly flexible to dial in, and cheap to own. Meanwhile SupplyHouse made it easy. I've certainly got no complaints.
VS

Most Liked Negative Review

Had to purchase through another supply house due to timing a

I gave a three because the price was better than many other suppliers. Unfortunately I was sent a completely wrong product intended for someone else. I had an installer setup and had to go locally to purchase the unit, which cost me retail pricing. I would recommend because the package was timely in being sent.
Showing 1-10 of 35 reviews

Best fan you can buy for radon control!

This fan is everything you need for radon control. With electronic speed control you can dial-in the suction and airflow that you need to achieve the lower radon levels most are shooting for. Very quiet even at the higher suction levels. Very happy with these purchase and supply house! They are great to work with as I have many times.
Dream Weaver
Nashville, Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turned it on and the radon level took a dive!

I sealed up the sump pump and connected 3" PVC across the basement, through the first floor, into the attic, and from there, outside. Turned it on and the radon level in the basement dropped from 16 pCi/L to 1 in a matter of hours. The unit appears solid and well made, which is important because a radon fan should run continuously for years. The fan is surprisingly quiet. In the basement, there's no noise or vibration, so you can't even tell that the fan is running. Fortunately, the manometer confirms that it is. No big deal, but it would be great if I could set the fan speed remotely with some visibility into how fast it's running.
jimmcc
Warrenton, Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

As a Facilities Director, I purchase from many different websites and vendors. SupplyHouse is one of the best!!
Gazoo
Meriden, Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Love the ECM motor! The rubber reducers are somewhat soft; they don't support fan a whole lot if that's what you were hoping for.
N/a
N/A
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ

I have done several HVAC projects in the past but never a radon fan. This was easy to install and set up. I dialed this in to a speed of 7 to match the CFM my old unit was pulling. This fan is pulling much better suction than our old unit. I like that we can dial it in as our system doesn't require the full 555 CFM this fan is capable of. Our radon went up as high as 8 before I got around to installing this unit. In 24 hours we were well below 1!
Nick
Columbus Ohio
2 years ago
Was this review helpful to you?

Great product and service.

Variable speed fan permits low energy consumption while lowering radon levels to less than 1.0 pCi/L for our home.
T3G
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with Radon Pump/Fan (variable speed0

The Supply House made the purchase of my RN Series 4EC-4 555 CFM, very easy. It is a direct replacement for my 20 year old radon fan that had a suction of .2 inch of water on manometer at replacement. This new fan is pulling .6 inch of water at it's top speed. Since the fan is a variable rpm (revolutions per minute) I can reduce the rpm if not needed to conserve electricity and lifetime wear after my next Radon Testing. We are pleased with this purchase and fan manufacture. Dan
Dano
Grand Junction,CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Great Price - Fast Service - - Thanks

Fan for Radon system
Pat
Lynchburg, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and easy to install

We used it as an exhaust fan for a cigar room in the house. After putting it into a cooler, the sound wasn't too bad.
Phil
Morgantown, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Top of the Heap

This fan, with adjustable speed, is the highest quality fan I found in my research for radon mitigation requiring high suction. Works like a charm. Supply House had it shipped to my porch the day after my order. Thanks!
Dan
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy