Apply to be a TradeMaster!
Main product image of 4" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

4" PVC Termination Vent w/ SS Screen

Brand:
Wal-rich
SKU:
2202054
Rating:
(6)
Q&A:
(0)
4" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
$16.86 each
BOX UP & SAVE 6%
$190.20 box of 12
$15.85 each
In Stock
In Stock
Get 255 Fri, Oct 30
Order by today, receive Friday

MANUALS (1)


This item replaces: TVS4SS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Prevent pests, debris, & leaves from entering vent piping
  • Push into hub for easy flush installation. No gluing!
  • Patented condensate channel prevents buildup & freezing
  • Professional grade finish
  • Ideal for use on high efficiency heating equipment
  • Also as condensate trap screen & vent stack guard

Specs

–
Size:

4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

We used the screens on an air exchange system for a crawl space with a in-line fan system. Worked great and no noise, a big plus
KT
Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC fitting as described

Worked for my purpose which was an inground drainage system that we installed for the downspouts from a house.
Toolfiend
South Central PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's Ok

This is acceptable. The shipping was poor.
Occasional Buyer
Gettysburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" PVC Termination Vent w/ SS Screen

Covered vent stacks
Jim
Spring, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Solution for Me!

This 4" PVC Termination Vent W/SS Screen fit my 4-inch duct work perfectly and is of good quality. Also, I received my shipment within a couple of days. Thanks, very much.
Chris
New York State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Product fit perfectly. Just what I needed. UPC sticker hard to get off and left unsightly mark on product. Also would be nice if product was completely white-had red manufacture marks on it.
D
Wilm, DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy