Apply to be a TradeMaster!
Main product image of 10" Exterior Wall Mount Fan with AC Motor, 112 W, 0.94 A (120V)
Magnifying glass
Hover image to zoom
10" Exterior Wall Mount Fan with AC Motor, 112 W, 0.94 A (120V)
Magnifying glass
Hover image to zoom
RVF10 has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
10" Exterior Wall Mount Fan with EC Motor, 130 W, 2.22 A (120V)
Brand:
Fantech
SKU:RVF10EC
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
788 CFM
Product Highlight: Duct Size
10"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
20" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
10" Exterior Wall Mount Fan with AC Motor, 112 W, 0.94 A (120V)

Application:
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, kitchens, utility rooms, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

Design:
The RVF model includes an impeller with backward-curved blades and galvanized sheet metal housing with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside.

These fans are lightweight, compact, and simple to install. The housing is removable for immediate access to the motor and wiring connections.

Models:
The Series is available with both AC and EC motors. The EC-motor version provides the highest energy efficiency, can be speed controlled via a 0-10Vdc signal, and also includes a pre-wired speed control potentiometer.

Features:
  • Ambient noise is kept outside
  • AC and EC-motor models
  • 100% speed-controllable
  • Easy installation
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Air Flow Capacity (CFM):

788

Duct Size:

10"

Weight (lbs):

32 lbs

Length (Inches):

24"

Width (Inches):

20"

Height (Inches):

14"

Warranty:

5 Year

Wattage:

112

Amperage:

0.94

Voltage:

120v

0" Ps:

788 CFM

0.2" Ps:

720 CFM

0.4" Ps:

630 CFM

0.6" Ps:

520 CFM

0.8" Ps:

400 CFM

1.0" Ps:

270 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the Fantech RVF 10 with an AC motor be speed controlled, or would it need to be the EC motor?

Asked by Dave 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, RVF10 can be speed controlled with WC15.

Was this review helpful to you?