Apply to be a TradeMaster!
Main product image of 10" Exterior Wall Mount Fan with EC Motor, 130 W, 2.22 A (120V)
Magnifying glass
Hover image to zoom
10" Exterior Wall Mount Fan with EC Motor, 130 W, 2.22 A (120V)
Magnifying glass
Hover image to zoom
RVF10EC has been discontinued
Discontinued July 9, 2024
This product has been discontinued.

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Air Flow Capacity (CFM)
925 CFM
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
20" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
10" Exterior Wall Mount Fan with EC Motor, 130 W, 2.22 A (120V)

Application:
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, kitchens, utility rooms, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

Design:
The RVF model includes an impeller with backward-curved blades and galvanized sheet metal housing with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside.

These fans are lightweight, compact, and simple to install. The housing is removable for immediate access to the motor and wiring connections.

Models:
The Series is available with both AC and EC motors. The EC-motor version provides the highest energy efficiency, can be speed controlled via a 0-10Vdc signal, and also includes a pre-wired speed control potentiometer.

Features:
  • Ambient noise is kept outside
  • AC and EC-motor models
  • 100% speed-controllable
  • Easy installation
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Duct Size:

10"

Air Flow Capacity (CFM):

925

Weight (lbs):

32 lbs

Length (Inches):

24"

Width (Inches):

20"

Height (Inches):

14"

Warranty:

5 Year

Wattage:

130

Amperage:

2.22

Voltage:

120v

0" Ps:

925 CFM

0.2" Ps:

830 CFM

0.4" Ps:

766 CFM

0.6" Ps:

698 CFM

0.8" Ps:

611 CFM

1.0" Ps:

505 CFM

1.5" Ps:

100 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the CFM ratings with SP for the 10" Model and what is the cost for fan with an EC motor with a speed controller

Asked by Monte 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum CFM for this unit is 928 CFM. There is an available accessory speed controller for this fan, the MTP10. This is available here: http://www.supplyhouse.com/Fantech-MTP10-EC-Fan-Potentiometer-Control

Was this review helpful to you?