Apply to be a TradeMaster!
Main product image of Speed Control, 10K, 1-Gang Box Decora Mount
Magnifying glass
Hover image to zoom

Speed Control, 10K, 1-Gang Box Decora Mount

Brand:
Fantech
SKU:
EC-10V
Rating:
(3)
Q&A:
(0)
Speed Control, 10K, 1-Gang Box Decora Mount
Magnifying glass
Hover image to zoom
$101.39 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
10v

Description

–

The EC-10V potentiometer is developed to control equipment that needs a stepless control signal. The supply voltage is within the range 10-12 VDC. The output voltage is adjusted steplessly from 0 to the supply voltage (Us) by a rotary knob.



Product Features:

  • Infinitely variable control of the output voltage
  • Stepless output voltage from 0 to Us by rotary knob
  • 0 to 100% fan speed
  • Standard single-gang box
  • Low voltage signal
  • Simple screw terminal wiring
  • Bezel color is white
  • For indoor use only
  • RoHS Directive 2011/65/EU

Specs

–
Product Type:

Control

Voltage:

10v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy agian

Thank You for your Quick Delivery
Bob V
Pine Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

You suggested that we needed this speed control after showing you the fantech duct booster we were using. The duct booster had a small control in the connection box. So this was an unnecessary expense.
Mark
Prospect Heights Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best just keeps on getting better!

I have tried many different speed controls, even other fantech ones. This one is slick and very well made. Clean look and heavy duty. The best of both worlds. Highly recommend one.
Toro Blanco
95035
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy