Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 6" Duct (240 CFM)
Magnifying glass
Hover image to zoom

RVF Series Exterior Wall Mount Exhaust Fan, 6" Duct (240 CFM)

Brand:
Fantech
SKU:
RVF6
Rating:
(8)
Q&A:
(0)
RVF Series Exterior Wall Mount Exhaust Fan, 6" Duct (240 CFM)
Magnifying glass
Hover image to zoom
$288.19 each
In Stock
In Stock
Get 3 Mon, Nov 9
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
240 CFM
Product Highlight: RPM
2550 RPM
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
0.84
Product Highlight: Mount
Wall

Description

–
Fantech RVF fans have been specially designed to provide quiet ventilation for commercial and residential applications. Fan motor mounts on outside wall of building. Powder-coated galvanized steel housing protects the dependable external rotor motor from the elements.

Exterior mounted exhaust fans can provide the perfect solution for kitchen ventilation when direct venting through a wall is the only option. Ideal for homes, condominiums and apartment complexes.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Powered by ebm-papst external rotor motorized mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • Automatic reset thermal overload protection
  • Prewired electrical box
  • Five-year warranty

Specs

–
Duct Size:

6"

Air Flow Capacity (CFM):

240

RPM:

2550

Voltage:

115V

Rated Watts:

92

Wattage Range:

78-93

Max. Amps:

0.84

Mount:

Wall

Warranty:

5 Year

0" Ps:

240 CFM

0.2" Ps:

204 CFM

0.4" Ps:

177 CFM

0.6" Ps:

150 CFM

0.8" Ps:

123 CFM

1.0" Ps:

68 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exhaust vent

Exhaust fan worked perfect. All the measurement were correct and fit in the spot I needed it too.
DB AC
Baton Rouge LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Coldness

When the wind blowers alot of cold comes in.
Jeff
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Effective but loud

A variable speed switch helps with noise reduction so speed can be turned to low after using a while on high All other kitchen fans could not be used in my kitchen due to the fan's proximity to the stove (read the small print) But this fan is fine since it's on the outside of the house. Attractive and well made. Very costly to install as options for placement were very limited. $850. install charge Sick over that but happy to have a kitchen fan now.
CC
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OK but noisy.

Quality is great. Moves a lot of air but quite noisey for an outdoor mounted fan. A speed control would be useful to cut down noise. Use only if it's a last resort.
robert
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Easy to install and works great.
Rich
Venice Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Exhaust Fans In The Business

Fantech fans are absolutely the best. This fan replaced one ( a Fantech) that had run 24 hours a day, 365 days a year for over ten years. These are definitely quality products.
Tom
St Louis MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good fan

Used for through the wall exhaust fan in a large bathroom. Seems like a well built product. Not too loud, easy to install.
Satisfied
Inland Empire
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exhaust fan with NO damper?

Nice product, good price. Only flaw is that it does not have a damper
Jack of trades
Dallas, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy