Apply to be a TradeMaster!
Main product image of DB10 Pressure Switch Kit
Magnifying glass
Hover image to zoom

DB10 Pressure Switch Kit

Brand:
Fantech
SKU:
DB10
Rating:
(18)
Q&A:
(3)
DB10 Pressure Switch Kit
Magnifying glass
Hover image to zoom
$113.63 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3.8 Amps
Product Highlight: Warranty
5 Year Warranty

Description

–

This product is a positive pressure sensing switch that recognizes air pressure and activates the product from an independent electrical circuit. This sequence prevents the need for more connections through the appliance's circuit which may void the manufacturers' warranty as well as manual systems.

Specs

–
Product Type:

Switch

Supply Voltage:

115v

Amperage:

3.8

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.61 out of 18 reviews
94% would recommend this product
4.61
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
17%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very happy with this switch

This pressure switch was extremely easy to install with minor electrical work. I used this switch on a dryer exhaust fan that I purchased from the hardware store not knowing that it didn't already have a switch with it. You cannot install the tube for the switch into flexible metal duct, it either needs to be sheet metal or in my case the fan that I installed had a long enough extension to connect duct that I installed it directly on the fan itself. Works great after 2 weeks and happy to have this fan controlled automatically and not on a light switch.
VS

Most Liked Negative Review

Picture deceptive

I ordered 3 units. While they all came with the metal hole mount tube, the switch already had a 3 wire cord mounted in the switch box hole with a snapping plastic grommet. There were ZERO instructions included how to remove the plastic grommet to install the steel tube. I called supplyhouse support they were no help suggested I call fantech. I called fantech they were only slightly helpful suggested "pinch the clips together" on inside to remove grommet then use a screw driver to unsnap and open and remove grommet from cord. After much time and effort I was able to get one grommet removed and metal tube attached to switch box hole. I will be installing and making sure one works before modifying the others. Fantech website lists part #95902 and #139147. I ordered and received a box labeled 95902. However all the boxes had part 139147 the corded switch including a mounting plate bracket with the metal tube bracket inserted as a separate item. The attached photo shows what I received in each box not including the sensing tube.
Showing 1-10 of 18 reviews

Great value

It came quickly and installation was easy It's working as expected, my dry in back online and working well
Pappyjenkins
Wrapping Falls
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Updated part needed reconfiguration, but works

The mounting send to have changed between my old post and this replacement. I had to remove the strain relief, which was a bit of a pain, to adapt the mounting. Also the pressure sense tube is a bit larger diameter so I had to get an adapter. But it is working perfectly now.
AlveyR
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Good product, easy installation, and speedy delivery ; all at a fair price.
Capt Rich
Houston, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ, exactly what I expected

Quick and easy replacement for old expired boost fan. Dropped right in and wired up.
G
Grand Prairie tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Picture deceptive

I ordered 3 units. While they all came with the metal hole mount tube, the switch already had a 3 wire cord mounted in the switch box hole with a snapping plastic grommet. There were ZERO instructions included how to remove the plastic grommet to install the steel tube. I called supplyhouse support they were no help suggested I call fantech. I called fantech they were only slightly helpful suggested "pinch the clips together" on inside to remove grommet then use a screw driver to unsnap and open and remove grommet from cord. After much time and effort I was able to get one grommet removed and metal tube attached to switch box hole. I will be installing and making sure one works before modifying the others. Fantech website lists part #95902 and #139147. I ordered and received a box labeled 95902. However all the boxes had part 139147 the corded switch including a mounting plate bracket with the metal tube bracket inserted as a separate item. The attached photo shows what I received in each box not including the sensing tube.
Handyman
Florida
3 years ago
Was this review helpful to you?

Works perfectly

Installed this switch to activate a booster fan for a range hood. Works perfectly.
BT
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement part at great price

This is a replacement part for a failed one. There are no equivalent devices to fit this function (all other solutions are much more expensive), there is only ONE company that makes this part. SupplyHouse has the best price and using their cheapest shipping method, it arrived the next day.
Ziggy the banjo player
Oxford CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Dryer Blower Exhaust Fan control (DB-10). Item arrived quickly in perfect condition. Easy enough to install and works perfectly. Very pleased with Supply House service.
Akaec
Summerville SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, product worked perfectly.

Pressure switch and booster fan
wsimmons
Pensacola, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Easy to install works great
Pete
North Carolina
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will it always turn off after 10 minutes? what if the dryer runs for 30 minutes

Asked by Faith 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Faith. Within ten seconds of the dryer beginning operation, positive pressure in the duct causes the switch diaphragm to close, activating the electronic timer circuit. The timer directs power to the fan in consecutive five minute cycles, effectively providing continuous boost as long as the dryer is on. When the dryer finishes its operation, the fan will complete the five minute cycle that it had started before the dryer stopped and then it will begin one final clearing cycle of five minutes. This means that the fan will continue to run for between five and ten minutes after the dryer has stopped.

Was this review helpful to you?

Q: what dia. of tubing do you use on the DB10

Asked by Dennis 10 years ago

Add your answer

* Required Field
-

.25 od

Was this review helpful to you?

Q: this switch run just run on pressure? ours runs the vent fan a while then shuts off then on again. it even starts when the dryer is not running

Asked by 15 years ago

Add your answer

* Required Field
- Anonymous

It does run on the pressure in the vents. It works with the positive air flow generated by the fan, which should run for about 10 minutes.

Was this review helpful to you?
- lynjmd

This sounds good but at times wind will also enter the vent and create positive pressure that starts the fan. Unfortunately, the fan that my unit is attached to is noisy, so this is a problem.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy