Apply to be a TradeMaster!
Main product image of 6" Exterior Wall Mount Fan with EC Motor, 61 W, 1.21 A (120V)
Magnifying glass
Hover image to zoom
6" Exterior Wall Mount Fan with EC Motor, 61 W, 1.21 A (120V)
Magnifying glass
Hover image to zoom
$589.86 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
409 CFM
Product Highlight: Length (Inches)
19" Length
Product Highlight: Width (Inches)
16" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
6" Exterior Wall Mount Fan with EC Motor, 61 W, 1.21 A (120V)

Application:
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, kitchens, utility rooms, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

Design:
The RVF model includes an impeller with backward-curved blades and galvanized sheet metal housing with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside.

These fans are lightweight, compact, and simple to install. The housing is removable for immediate access to the motor and wiring connections.

Models:
The Series is available with both AC and EC motors. The EC-motor version provides the highest energy efficiency, can be speed controlled via a 0-10Vdc signal, and also includes a pre-wired speed control potentiometer.

Features:
  • Ambient noise is kept outside
  • AC and EC-motor models
  • 100% speed-controllable
  • Easy installation
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Duct Size:

6"

Air Flow Capacity (CFM):

409

Weight (lbs):

20 lbs

Length (Inches):

19"

Width (Inches):

16"

Height (Inches):

12"

Warranty:

5 Year

Wattage:

61

Amperage:

1.21

Voltage:

120v

0" Ps:

409 CFM

0.2" Ps:

362 CFM

0.4" Ps:

328 CFM

0.6" Ps:

284 CFM

0.8" Ps:

244 CFM

1.0" Ps:

208 CFM

1.5" Ps:

95 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy