Apply to be a TradeMaster!
Main product image of 8" Exterior Wall Mount Fan with EC Motor, 85 W, 1.56 A (120V)
Magnifying glass
Hover image to zoom
8" Exterior Wall Mount Fan with EC Motor, 85 W, 1.56 A (120V)
Magnifying glass
Hover image to zoom
RVF8XLEC has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
8"
Product Highlight: Air Flow Capacity (CFM)
572 CFM
Product Highlight: Length (Inches)
19" Length
Product Highlight: Width (Inches)
16" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Warranty
5 Year Warranty

Description

8" Exterior Wall Mount Fan with EC Motor, 85 W, 1.56 A (120V)

Application:
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, kitchens, utility rooms, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

Design:
The RVF model includes an impeller with backward-curved blades and galvanized sheet metal housing with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside.

These fans are lightweight, compact, and simple to install. The housing is removable for immediate access to the motor and wiring connections.

Models:
The Series is available with both AC and EC motors. The EC-motor version provides the highest energy efficiency, can be speed controlled via a 0-10Vdc signal, and also includes a pre-wired speed control potentiometer.

Features:
  • Ambient noise is kept outside
  • AC and EC-motor models
  • 100% speed-controllable
  • Easy installation
  • BMS compatible (EC models)

Specs

Product Type:

Fan

Duct Size:

8"

Air Flow Capacity (CFM):

572

Weight (lbs):

20 lbs

Length (Inches):

19"

Width (Inches):

16"

Height (Inches):

12"

Warranty:

5 Year

Wattage:

85

Amperage:

1.56

Voltage:

120v

0" Ps:

572 CFM

0.2" Ps:

470 CFM

0.4" Ps:

433 CFM

0.6" Ps:

392 CFM

0.8" Ps:

348 CFM

1.0" Ps:

290 CFM

1.5" Ps:

160 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM