Apply to be a TradeMaster!
Main product image of SER Series Light Commercial Energy Recovery Ventilator (1179 CFM)
Magnifying glass
Hover image to zoom

SER Series Light Commercial Energy Recovery Ventilator (1179 CFM)

Brand:
Fantech
SKU:
SER1100
Rating:
(0)
Q&A:
(1)
SER Series Light Commercial Energy Recovery Ventilator (1179 CFM)
Magnifying glass
Hover image to zoom
$6,369.81 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 219.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8" X 20"
Product Highlight: Voltage
120v
Product Highlight: Amperage
11 Amps

Description

–
The SER series lowers demand on air conditioning systems. Air supplied from outdoors enters through the energy recovery core where it transfers the heat and moisture from the incoming air to the outgoing air that was cooled and dried by the building's air conditioner. The air brought into the working area is cooled and the humidity is reduced for maximum comfort. Reduces the load on an air conditioner to save on cooling costs. This unit is designed for warmer, humid climates with longer cooling seasons

Features:
  • Push-pull configuration
  • External low voltage contacts
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/Medium)
  • Weighs 210 lbs (95Kg)
Applications
  • Class Room
  • Offices
  • Retail Shops
  • Clinics
  • Hair Salon
  • Animal Shelters
  • Bars & Restaurants
  • Larger Homes
The exhaust and fresh air streams are protected by MERV1 washable filters constructed to meet UL 900. Optional MERV6 filters are direct replacement to the MERV1. Use of MERV6 filters will add an additional system pressure of 0.22in.wg (55 Pa) at 850 cfm (401 l/s).

Specs

–
Application:

Commercial

Duct Size:

8" X 20"

Voltage:

120v

Hertz:

60

Amperage:

11

Blower:

115v

60 Hz

2.7 Amps

Phase:

1

Max Airflow (CFM):

1179

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

14 Replacement Parts

Capacitor, 30uF, RoHS, Rectangular (250v)
SKU: 412303
Fantech
T-Drain
SKU: 410788
Fantech
Drain Kit for VHR704R
SKU: 40315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, I just purchased a unit Fantech SER 1100 from you for my salon. I did the installation for myself and I just wonder does any controls that I need to purchase to control the unit or just turn on and off at the switch. please advice, thank you.

Asked by Tom Diep 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. There are optional controls you can purchase to use with this unit, such as EDF3 or ECO-TOUCH-IAQ.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy