Apply to be a TradeMaster!
Main product image of SER Series Commercial Energy Recovery Ventilator (1,300 CFM)
Magnifying glass
Hover image to zoom

SER Series Commercial Energy Recovery Ventilator (1,300 CFM)

Brand:
Fantech
SKU:
SER1300
Rating:
(0)
Q&A:
(0)
SER Series Commercial Energy Recovery Ventilator (1,300 CFM)
Magnifying glass
Hover image to zoom
$6,055.48 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 208 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8" x 24"
Product Highlight: Voltage
120v
Product Highlight: Amperage
10.8 Amps
Product Highlight: Length (Inches)
25.7" Length
Product Highlight: Height (Inches)
24" Height
Product Highlight: Width (Inches)
51.4" Width

Description

–

Fantech commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product.

The exchanger tempers the outdoor air before supplying it to the building by recovering the energy in the building's air before exhausting it. In summer, the ERV will pre-cool and reduce moisture in the air while in winter it will pre-heat and recover moisture. This series of ventilators is designed to operate in both warm and humid climates and in very cold climates.


Features:

  • Airflow up to 1300 cfm @ 0.4" PS
  • Push-pull configuration
  • External low voltage contacts
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/Medium)

Specs

–
Application:

Commercial

Duct Size:

8" x 24"

Voltage:

120v

Hertz:

60

Amperage:

10.8

Blower:

120v

60 Hz

Phase:

1

Max Airflow (CFM):

1300

Length (Inches):

25.7"

Height (Inches):

24"

Width (Inches):

51.4"

Speeds:

3

Weight (lbs):

208 lbs

Warranty:

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

17 Replacement Parts

T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy