Apply to be a TradeMaster!
Main product image of SER 450 Series Energy Recovery Ventilator
Magnifying glass
Hover image to zoom

SER 450 Series Energy Recovery Ventilator

Brand:
Fantech
SKU:
SER450
Rating:
(0)
Q&A:
(0)
SER 450 Series Energy Recovery Ventilator
Magnifying glass
Hover image to zoom
$3,015.53 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
4.17 Amps

Description

–

Fantech commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product. The exchanger tempers the outdoor air before supplying it to the building by recovering the energy in the building's air before exhausting it. In summer, the ERV will pre-cool and reduce moisture in the ventilation air while in winter it will pre-heat and recover moisture. We designed our commercial energy recovery ventilators to operate in both warm and humid climates and in very cold climates.


Product Features

  • Airflow up to 468 cfm @ 0.4" PS
  • Push-Pull configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/High)

Specs

–
Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

4.17

Weight (lbs):

132 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

SER 450 Series Energy Recovery Ventilator

Replacement Parts

SKU: SER450

Brand: Fantech

Search Parts:
SEARCH PARTS
Motor Assembly, SHR450/700
427814
Fantech
Kit,RV-CTRL, Replacement,EC H:F
428252
Fantech
Capacitor, 30uF, RoHS, Rectangular (250v)
412303
Fantech
Product Image of no image
Temperature Probe
40286
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fuse - 8 Amps
410432
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy