Apply to be a TradeMaster!
Main product image of SER 700 Series Energy Recovery Ventilator (700 CFM)
Magnifying glass
Hover image to zoom

SER 700 Series Energy Recovery Ventilator (700 CFM)

Brand:
Fantech
SKU:
SER700
Rating:
(0)
Q&A:
(0)
SER 700 Series Energy Recovery Ventilator (700 CFM)
Magnifying glass
Hover image to zoom
$4,101.89 each
In Stock
In Stock
Get 9 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 178.85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.58 Amps
Product Highlight: Air Flow Capacity (CFM)
707 CFM
Product Highlight: Wattage
670 Watts

Description

–
Fantech commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product.

Applications include classrooms, retails shops, hair salons, bars and restaurants, offices, clinic, and animal shelters, etc.

Features:
  • Airflow up to 707 cfm @ 0.4" PS
  • Push-Pull configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversable electrical box
  • External three position switch (Low/Standby/High)

Specs

–
Voltage:

120v

Hertz:

60

Amperage:

5.58

Air Flow Capacity (CFM):

707

Wattage:

670

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MDEH1 2-Wire Mechanical Low Voltage Dehhumidistat
SKU: MDEH1
Fantech

11 Replacement Parts

T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy