Apply to be a TradeMaster!
Main product image of SER Series Light Commercial Energy Recovery Ventilator (970 CFM)
Magnifying glass
Hover image to zoom

SER Series Light Commercial Energy Recovery Ventilator (970 CFM)

Brand:
Fantech
SKU:
SER9504
Rating:
(0)
Q&A:
(0)
SER Series Light Commercial Energy Recovery Ventilator (970 CFM)
Magnifying glass
Hover image to zoom
SER9504 has been discontinued
Discontinued July 5, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
SER Series Light Commercial Energy Recovery Ventilator (1179 CFM)
Brand:
Fantech
SKU:SER1100
(0)
Out of Stock
Out of Stock
Get it Mon, Jul 6 - Tue, Jul 14
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
20", 8" X 20", 8"
Product Highlight: Voltage
120v
Product Highlight: Amperage
11 Amps

Description

The SER series lowers demand on air conditioning systems. Air supplied from outdoors enters through the energy recovery core where it transfers the heat and moisture from the incoming air to the outgoing air that was cooled and dried by the building's air conditioner. The air brought into the working area is cooled and the humidity is reduced for maximum comfort. Reduces the load on an air conditioner to save on cooling costs. This unit is designed for warmer, humid climates with longer cooling seasons

Features:
  • Push-pull configuration
  • External low voltage contacts
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/Medium)
  • Weighs 210 lbs (95Kg)
Applications
  • Class Room
  • Offices
  • Retail Shops
  • Clinics
  • Hair Salon
  • Animal Shelters
  • Bars & Restaurants
  • Larger Homes
The exhaust and fresh air streams are protected by MERV1 washable filters constructed to meet UL 900. Optional MERV6 filters are direct replacement to the MERV1. Use of MERV6 filters will add an additional system pressure of 0.22in.wg (55 Pa) at 850 cfm (401 l/s).

Specs

Application:

Commercial

Duct Size:

20"

8" X 20"

8"

Voltage:

120v

Hertz:

60

Amperage:

11

Blower:

115v

60 Hz

2.7 Amps

Phase:

1

Max Airflow (CFM):

970

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

MERV8 Filter Kit for SER1100, SHR1200, SER1300, SHR1400 (Pack of 6)
SKU: 414934
Fantech
T-Drain
SKU: 410788
Fantech
Electrostatic Filter Kit for SER1100, SHR1200, SER1300, SHR1400 (Pack of 6)
SKU: 40459
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM