Apply to be a TradeMaster!
Main product image of SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost
Magnifying glass
Hover image to zoom

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost

Brand:
Fantech
SKU:
SHR1200
Rating:
(0)
Q&A:
(0)
SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost
Magnifying glass
Hover image to zoom
$3,965.43 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 310 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8" X 20"
Product Highlight: Voltage
120v
Product Highlight: Amperage
11.2 Amps
Product Highlight: Length (Inches)
36.3" Length
Product Highlight: Air Flow Capacity (CFM)
550-1050 CFM
Product Highlight: Warranty
3 Year (Motor), Limited Lifetime (Aluminum Core), 3 Year Limited (Electrical Components) Warranty

Description

–
The SHR 1200 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Premium aluminum cell
  • Fans with backward curved blades
  • Dual service doors & Reversible electrical box
  • Push-pull configuration
  • External electrical box
  • Electrostatic filters
  • Removable screw terminal for easy connection
  • Full length drain pan
  • Outdoor ducts on the same side
  • Options & Controls:
    • MERV6 rated filters
    • Compatible with all Fantech HRV controls
    • CO2 sensor
    • Shut off damper

Specs

–
Application:

Commercial

Duct Size:

8" X 20"

Voltage:

120v

Hertz:

60

Amperage:

11.2

Blower:

120v

60 Hz

Phase:

1

Min Airflow (CFM):

550

Length (Inches):

36.3"

Max Airflow (CFM):

1050

Air Flow Capacity (CFM):

550-1050

Speeds:

3

Weight (lbs):

252 lbs

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MGS Series Adjustable Metal Supply Grille w/ Metal Mounting Collar for 6" Duct
SKU: MGS6
Fantech

14 Replacement Parts

Fuse, 15 Amp, 3AB 3AG (125 VAC)
SKU: 414618
Fantech
T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy