Apply to be a TradeMaster!
Main product image of SHR 450 Commercial Heat Recovery Ventilation system
Magnifying glass
Hover image to zoom

SHR 450 Commercial Heat Recovery Ventilation system

Brand:
Fantech
SKU:
SHR450
Rating:
(1)
Q&A:
(0)
SHR 450 Commercial Heat Recovery Ventilation system
Magnifying glass
Hover image to zoom
$2,248.76 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 180.62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
3.92 Amps
Product Highlight: Wattage
240 Watts
Product Highlight: Warranty
3 Year (Motor), 3 Year (Parts) Warranty

Description

–
The SHR 450 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchanger core transfers sensible energy between air streams resulting in tempering of the supply air and reduced loads on the HVAC system

Features:
  • Push-pull configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/High)

Specs

–
Voltage:

120v

Hertz:

60

Amperage:

3.92

Wattage:

240

Max Airflow (CFM):

465

Speeds:

3

Warranty:

3 Year (Motor)

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It works

It works. Too bad thegovernment has mandated sealed up builings, then mandates air exchange...counterproduction for us consumers. Great for the businesses that produce this stuff.
Kevin
Hancock, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy